Beli key switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)
    Mulai

    Rp1.499.900

    HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)
    Deskripsi:
    Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, these key lock switches feature rugged, die-cast housing and self-cleaning sliding contacts. They also feature a vertically rotating switching mechanism for high reliability and long operating life.
    atribut:
    • UNSPSC: 39121513
    • DC Contact Rating (A): 20 @ 12V DC
    • Key Type: Flat
    • Mounting Hole (inch): 0.87
    • Stem Diameter and Thread Size: M22x1 1/2 inch
    • Stem Length: Variable
  2. NKK SWITCHES Key-Lock Switch
    23%
    Mulai

    Rp199.900

    NKK SWITCHES Key-Lock Switch
    atribut:
    • Number of Circuits: Single Pole Double Throw (3P)
    • Function Operating: ON-ON 90° Step
    • Terminal Shape: Solder
    • Current Capacity (V-A): AC125 - 3
    • Working Temperature Range (°C): -25 to + 70
    • Bushing size: M12
    • Mounting Hole Dimension (mm): Oval Shape with Ø 12 and Opposite Side 11.2
  3. RS PRO RS PRO 3 Notch Key Switch Head, Spring Return
    Mulai

    Rp559.900

    RS PRO RS PRO 3 Notch Key Switch Head, Spring Return
    Deskripsi:
    RS PRO Keys The RS PRO 3 position black key switch head has a sturdy design and a silver bezel. The cutout diameter is 22.5 mm. The switching head is easily mounted with a standard lock nut. Features and Benefits Actuation position: 3 positions - 45° - 45° Contact block row clip included Latched and spring return head options Mechanical life exceeds 1 million cycles Mounting type: Panel mount Plastic body material Stackable design for contact blocks (up to 6) Certified IP65
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. OMRON Key Type Selector Switch A22NK-2BM (Saklar Selektor)
    Mulai

    Rp329.900

    OMRON Key Type Selector Switch A22NK-2BM (Saklar Selektor)
    atribut:
    • Protection Class: IP66
    • Key Number: NO.1
    • Type: Non-illuminated type
    • Terminal Shape: Screw terminal
    • Type of Operation: Selector
    • Bezel Material: Resin
    • Number of Notches: 2
    • Return Function: Manual
  5. DV Key Selector Switch Plastic Series (Saklar Kunci)
    Mulai

    Rp48.900

    DV Key Selector Switch Plastic Series (Saklar Kunci)
    atribut:
    • Color: Black
    • Lamp: Without Lamp
    • Operational Type: Stay Put
    • Install Size (mm): ɸ22
  6. RS PRO Key Selector Switch 3 Notch Head Latch (Saklar Kunci)
    Mulai

    Rp559.900

    RS PRO Key Selector Switch 3 Notch Head Latch (Saklar Kunci)
    Deskripsi:
    RS PRO Keys The RS PRO 3 position black key switch head has a sturdy design and a silver bezel. The cutout diameter is 22.5 mm. The switching head is easily mounted with a standard lock nut. Features and Benefits Actuation position: 3 positions - 45° - 45° Contact block row clip included Latched and spring return head options Mechanical life exceeds 1 million cycles Mounting type: Panel mount Plastic body material Stackable design for contact blocks (up to 6) Certified IP65
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. LARKIN Key Selector Switch (Saklar Kunci)
    Mulai

    Rp45.900

    LARKIN Key Selector Switch (Saklar Kunci)
    Deskripsi:
    Selector SwitchSelector Switch with Key2 Position Locking1 NO
    atribut:
    • Color: Black
  8. EAO Key switch 2 poles
    Mulai

    Rp5.799.900

    EAO Key switch 2 poles
    Deskripsi:
    EAO key switches have 2 positions 2NC + 2NO. The switching system is snap-switch element switching, the switching voltage is 42 V ac/dc and the current is 0.1 A. The contact material is gold-plated silver and the switching angle is 90°. Standard lock: DOM 311 per key
    atribut:
    • AS ONE Part Number: 65-7804-29
  9. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  10. HARDEN Screwdriver Set (Obeng)
    Mulai

    Rp79.900

    HARDEN Screwdriver Set (Obeng)
    Deskripsi:
    Set Obeng Isi 6 Isi: PH2x38, PH0x75, PH1x100, PH2x150,SL5x100, SL6x150
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  13. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  14. JAKEMY Screwdriver Repair Tool Bit Set
    Mulai

    Rp109.900

    JAKEMY Screwdriver Repair Tool Bit Set
    Deskripsi:
    Jakemy JM-8128 hadir dengan 42 jenis kepala obeng dengan tingkat kekerasan 58-60 HRC. JM-8128 dilengkapi dengan obeng, tweezer, dan extended rod.Package ContentsCrimping plier & tweezerExtended rod : 100mm / 3.9inTweezer length : 11.5cm / 4.5in7 Piece inner hexagon sockets : M2.5, M3.0, M3.5, M4.0, M4.5, M5.0, M5.5Torx : T3, T4, T5, T6, T7, T8, T9, T10, T15, T20Hex : H0.9, H1.3, H1.5, H2.0, H2.5, H3.0, H3.5, H4.0Slotted : 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0Philips : 1.0, 1.5, 2.0, 2.5, 3.5Triangle : 2.0Tri-wing : Y2.0Star : 0.8U-Shaped : U2.6Point : 1.5
  15. OMRON Power Supply S8FS-C series (Catu Daya)
    Mulai

    Rp309.900

    OMRON Power Supply S8FS-C series (Catu Daya)
    atribut:
    • Family Type: S8FS-C
  16. MILWAUKEE Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp5.099.900

    MILWAUKEE Ratcheting Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    These ratcheting combination wrench sets have an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.
    atribut:
    • Number of tools: 7
    • Material: Alloy Steel
    • Finish: Chrome
    • Head Offset Angle (°): 0
    • Tether Style: Not Tether Capable
    • Box End Type: 12-Point Box End
    • Container Type: Carrier
    • Head Thickness (inch): 1/4 to 1/2
    • Head Type: Standard
    • Min. Arc Swing (°): 2.5
    • Number of Points: 12
    • Opening Angle (°): 15
    • Opening Type: Hex
    • Wrench Length Style: Standard
    • Wrench Product Grouping: Wrench Sets
  17. monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Pricision (%): ± 4
    • Number of Gears: 24T
    • Overall Length (mm): 263
    • Plug Angle (mm): 6.35
    • Head Shape: Ratchet type
    • Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
    • Torque Range (N m): 1 to 25
  18. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

Daftar Harga key switch Terbaru October 2026
HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)Rp1.499.900
NKK SWITCHES Key-Lock SwitchRp199.900
RS PRO RS PRO 3 Notch Key Switch Head, Spring ReturnRp559.900
OMRON Key Type Selector Switch A22NK-2BM (Saklar Selektor)Rp329.900
DV Key Selector Switch Plastic Series (Saklar Kunci)Rp48.900
RS PRO Key Selector Switch 3 Notch Head Latch (Saklar Kunci)Rp559.900
LARKIN Key Selector Switch (Saklar Kunci)Rp45.900
EAO Key switch 2 polesRp5.799.900
IDEC Selector Switch with Key (Saklar Selektor Kunci)Rp179.900
Toptul Precision Screwdriver Set (Obeng Presisi)Rp309.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)